- 8 in Overall Length
- 2 Piece
features
- Bi-mold handles provide comfortable grip, reducing hand fatigue
- Fulcrum end provides extra prying power
- Thumb stop on handle provides control during use
| No. of Pieces | 2 |
| Set Includes | Size Small 8" Overall Length |
| Weight | 1.27 LB |
| EAN or UPC | 662459216618 |

