- 3/4 in Socket Drive Size
- 20 mm Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- Williams 3/4" Drive Hand Sockets and Drive Tools Feature: Unique Socket-Lok® Safety Retention System features a spring-loaded locking button for maximum socket retention and quick disassembly when used with our Williams® locking-button square drive tools and sockets. May also be used with all standard 3/4" drive tools. Sockets feature a deep chamfer on the drive end to speed insertion onto the drive tool. Chamfered ends provide easy engagement of the drive tool and fastener. SUPERTORQUE® recessed corners in socket end provide extra turning power. High-polished chrome finish tools clean easily and resist rust
| No. of Points | 12 |
| Bolt Clearance | 45/64 in |
| Socket Size | 20 mm |
| Bolt Clearance Depth | 35/64 in |
| Drive End Diameter | 1 19/64 in |
| Overall Length | 1 31/32 in |
| Socket Drive Size | 3/4 in |
| Length Type | Shallow |
| Weight | 0.37 LB |
| EAN or UPC | 662459336354 |

