- 7 58 in Overall Length
features
- Satin chrome finish
- 30° offset head
- Ultra thin pattern for use on jam nuts and access to confined areas
| Head Diameter | 2 1/2 in |
| Overall Length | 7 5/8 in |
| Head Thickness | 9/32 in |
| Weight | 0.45 LB |
| EAN or UPC | 662459318879 |
| Head Diameter | 2 1/2 in |
| Overall Length | 7 5/8 in |
| Head Thickness | 9/32 in |
| Weight | 0.45 LB |
| EAN or UPC | 662459318879 |