- 5 in Overall Length
features
- Both ends are the same size to permit the wrench to be used in four different positions
- 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Continuous arc design minimizes spreading and is stronger than “V” design
- Wrench heads are offset at 15° and 60° to the handle
- Thin head is perfect for tight clearances
- Satin chrome finish provides good grip and cleans easily
| Overall Length | 5 in |
| Head Thickness | 7/32 in |
| Weight | 0.08 LB |
| EAN or UPC | 662459319012 |

