- 5T SINGLE ACTING CYLINDERS 0.25'' STROKEOKE 3/8''F
features
- Solid steel cylinder body
- 39 models
- Industrial hard chrome plated ram helps prevent rust and corrosion
- Collar fixture threads
- Two base mounting holes on most models
- Polyurethane cup seal provides optimum performance
- High flow 3/8" NPTF couplers
- One piece high grade alloy bearing for side load protection and long life
- Internal plunger threads
- Rod wiper seals out dirt and contamination
- Ideal for lifting and pressing
- Heavy duty return spring provides quicker retraction
- Collar thread protector
- Snap in grooved saddles
- High strength steel construction from gun drilled solid bar
| Bore Size | 1.18 in |
| Base Mounting Hole Thread | 0.2 in |
| Weight | 2.16 LB |
| EAN or UPC | 662459922595 |

