- 20T SINGLE ACTING CYLINDERS 2" STROKE
features
- Heavy duty compression spring
- 6 standard models
- High flow coupler with dust cap
- Ideal for some pulling and pushing applications
- Dual wipers help prevent contamination
- Collar thread protector
| Collar Thread Length | 1.5 in |
| Base Mounting Hole Bolt Circle | 3.25 in |
| Weight | 17.0 LB |
| EAN or UPC | 662459922991 |

