Skip to content Skip to navigation menu
1 1/2 in Drive Impact Extension

JHW8-140B

1 1/2 in Drive Impact Extension
Item #113869268
  • 1 1/2 in Socket Drive Size
  • Impact Extension Type
1 1/2 in Drive Impact Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Socket Drive Size
  • Impact Extension Type

features

  • Universal joint provides 55° range of motion
  • Suitable for use with pneumatic and electric impact wrenches
  • Pin and o-ring or RET RING® (sold separately) secure tools onto impact wrench for safety and convenience
  • Specially heat treated for impact use to provide long life, safety, and durability
  • Drive end features pin retention hole and groove
Socket Drive Size 1 1/2 in
Extension Type Impact
Weight 9.82 LB
EAN or UPC 662459902610
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison