- 18 932 in Overall Length
features
- Offset handle is close to head to provide clearance in confined areas
- Williams’ expanded line of offset striking face wrenches, up to 4-1/4", provides the most extensive line on the market
- Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life
- Specifically engineered to hold up under the most rigorous industrial use
- Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
| Box End Thickness | 2 in |
| Overall Length | 18 9/32 in |
| Weight | 27.86 LB |
| EAN or UPC | 662459928733 |

