- 17 in Overall Length
features
- Offset from handle to permit clearance of obstructions
- Industrial Black Finish
- Handles are tapered for insertion into bolt holes
| Head Diameter | 2 5/64 in |
| Overall Length | 17 in |
| Weight | 2.17 LB |
| EAN or UPC | 662459319470 |
| Head Diameter | 2 5/64 in |
| Overall Length | 17 in |
| Weight | 2.17 LB |
| EAN or UPC | 662459319470 |