- 22 in Overall Length
features
- Handles are tapered for insertion into bolt holes
- Industrial Black Finish
- Offset from handle to permit clearance of obstructions
| Head Diameter | 2 5/8 in |
| Overall Length | 22 in |
| Weight | 3.73 LB |
| EAN or UPC | 662459319524 |
| Head Diameter | 2 5/8 in |
| Overall Length | 22 in |
| Weight | 3.73 LB |
| EAN or UPC | 662459319524 |