- 26 in Overall Length
features
- Offset from handle to permit clearance of obstructions
- Industrial Black Finish
- Handles are tapered for insertion into bolt holes
| Overall Length | 26 in |
| Head Diameter | 3 15/32 in |
| Weight | 9.13 LB |
| EAN or UPC | 662459319562 |
| Overall Length | 26 in |
| Head Diameter | 3 15/32 in |
| Weight | 9.13 LB |
| EAN or UPC | 662459319562 |