- 28 in Overall Length
features
- Offset from handle to permit clearance of obstructions
- Industrial Black Finish
- Handles are tapered for insertion into bolt holes
| Head Diameter | 3 23/32 in |
| Overall Length | 28 in |
| Weight | 9.89 LB |
| EAN or UPC | 662459319579 |
| Head Diameter | 3 23/32 in |
| Overall Length | 28 in |
| Weight | 9.89 LB |
| EAN or UPC | 662459319579 |