Skip to content Skip to navigation menu
6 Point 3/8 in Drive Deep Socket

JHWBD-630

6 Point 3/8 in Drive Deep Socket
Item #113868210
  • 3/8 in Socket Drive Size
  • 15/16 in Socket Size
  • 6 Points
6 Point 3/8 in Drive Deep Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size
  • 15/16 in Socket Size
  • 6 Points

features

  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
Socket Drive Size 3/8 in
Bolt Clearance Depth 2 1/32 in
Socket Size 15/16 in
Bolt Clearance 27/32 in
Overall Length 2 3/4 in
Length Type Deep
Drive End Diameter 1 1/4 in
No. of Points 6
Weight 0.6 LB
EAN or UPC 662459211224
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison