
- 3/4 in Socket Drive Size
features
- Chrome plating provides increased protection from rust and corrosion
- Ball and spring socket retention
Overall Length | 3 in |
Socket Drive Size | 3/4 in |
Weight | 0.79 LB |
EAN or UPC | 662459230188 |

Overall Length | 3 in |
Socket Drive Size | 3/4 in |
Weight | 0.79 LB |
EAN or UPC | 662459230188 |