- 1/2 in Socket Drive Size
features
- Socket retention pin is TIG welded, providing full rotation power to the socket
- Durable black oxide finish
- Drive end has a 7/32" cross hole & bevel for ease of use
- Flextensions are designed for use on hand and power tools (Impulse or Direct drive)
- NOT FOR IMPACT TOOL USE
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Up to 30 degree angle offset
- Made in the U.S.A
| Socket Drive Size | 1/2 in |
| Socket Size | 9/16 in |
| No. of Points | 6 |
| Weight | 0.44 LB |
| EAN or UPC | 662459372321 |

