- Retaining Ring Plier
features
- Made of high quality carbon steel with black-oxide finish to resist rust and other corrosions
- Tips heat treated for a secure grip
- PL-1600C-1 and PL-1600C-2 each supplied with 8 tips (2 each: 90° x .035 and 45° x .045 angle tips and .045 and .060 straight tips)
- Tip set includes 4 each of interchangeable tips: 90° x .035 and 45° x .045 angle tips and .045 and .060 straight tips
- Internal snap rings designed for use in housings, boxes, etc with bore diameters .375 to 1.750 inches
- Pliers provided with cushion grip handles
- External snap rings designed for use in shafts, studs, etc with shaft diameters .250 to 1.438 inches
- Set consists of one internal and one external snap ring pliers and 16 tips in a pouch
| Weight | 0.26 LB |
| EAN or UPC | 662459270559 |

