Skip to content Skip to navigation menu
Retaining Ring Plier

JHWPL-531

Retaining Ring Plier
Item #113871194
  • 5 1/2 in Overall Length
  • 7/8 in Jaw Length
Retaining Ring Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/2 in Overall Length
  • 7/8 in Jaw Length

features

  • Finished with black oxide coating
  • Manufactured from high carbon, heat treated steel
  • Designed for accurate fit and long wear by precision forming and induction hardening
  • External - used for installing and removing external retaining rings on a shaft without damage to the ring
  • Internal - used for installing and removing internal retaining rings in a bore without damage to the ring
Jaw Length 7/8 in
Overall Length 5 1/2 in
Weight 0.13 LB
EAN or UPC 662459270443
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison