Skip to content Skip to navigation menu
Specialty Plier

JHWPL149CTH

Specialty Plier
Item #113863958
  • 8 in Overall Length
  • 11/4 in Jaw Length
Specialty Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Overall Length
  • 11/4 in Jaw Length

features

  • Jaws are polished with rust-protective coating
  • Flat wide nose provides a better grip than the regular needle nose models
Jaw Length 11/4 in
Overall Length 8 in
Weight 0.44 LB
EAN or UPC 662459364494
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison