- 4 12 in Overall Length
- 6 Points
features
- Ideal for long “bolt-through” applications
- Flat handle allows access to tight clearance areas
- Allows fast removal of fasteners with a ratcheting action at each end
- Turn wrench over to change direction
| Box End Thickness | 3/8 in |
| No. of Points | 6 |
| Overall Length | 4 1/2 in |
| Weight | 0.12 LB |
| EAN or UPC | 662459107602 |

