- 10 lbs Head Weight
features
- All kits include replacement handle, pre-measured bonding mix, mix container and instructions
- Double faced head is hardened and tempered forged for maximum strength and durability
- Replacement Handle Service Kits: JHWSHHF-14A, JHWSHHF-16A, JHWSHHF-32A, and JHWSHHF-36
| Handle Length | 16 in |
| Face Diameter | 2 1/8 in |
| Head Wt. | 10 lbs |
| Weight | 10.83 LB |
| EAN or UPC | 662459354396 |

