- 3 7/8 in Overall Length
features
- Chrome blades prevent corrosion and can be easily cleaned
- Size is shown on blade and tip style is shown on handle for easy identification
- 3 component handles provides a maximum comfort grip
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
| Overall Length | 3 7/8 in |
| Weight | 0.095 LB |
| EAN or UPC | 662459183118 |

