- Combination Wrench
features
- Includes 7 Wrenches Sizes: 3/8, 7/16, 1/2, 9/16, 11/16, 3/4"SUPERCOMBO open end has specially designed grooves that direct wrench force away from fastener cornersSUPERTORQUE box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points.Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spacesManufactured from special alloy steel, precision forged and heat treated for optimum strength and durabilityExtra short handle is perfect for access where clearance is limited.
| Weight | 1.64 LB |
| EAN or UPC | 662459992598 |

