- POWERMATIC BANDSAWS - PM2013B, 20" Bandsaw, 5HP 1PH 230V
description
- At Powermatic, we believe that ambition is the fuel that drives progress. Every product we engineer is born out of the same idea: How can we empower woodworkers to do more? In shops across the world, craftsmen are continually pushing the limits of their creativity, and in turn, challenging us to provide the best tools for the job. When we reimagined our line of bandsaws, we not only set out to meet their ambitions, but to exceed them. Larger projects and larger workpieces call for more power, more resaw capacity and more cast iron. This bandsaw also features the legendary quality, precision and attention to detail that has been helping woodworkers expand their ambition for more than ninety years.
features
- Sturdy cast iron table and trunnion assembly offers maximum rigidity for large work pieces
- Rack and pinion table tilt system allows for easy and accurate adjustments
- Foot brake with magnetic switch interrupt provides user with hands free stopping
- Exclusive Powermatic T-Square style Accu-Fence® maximizes accuracy and safety
- Upper and lower ball bearing guides mean less fricton, longer life for blade guides
- Solid cast iron upper and lower wheels create the momentum needed for heavy resaw
- High end blade guides with tool less adjustment provide stability, increasing cut accuracy
- The Accu-Fence has complete adjustability for aligning to blade and squaring to table
- Heavy duty upper wheel support and tracking mechanism for smooth operation
- Blade tension release with electrical interlock prevents the bandsaw from starting when the blade is de-tensioned
| Weight | 959.0 LB |
| EAN or UPC | 731325353587 |

