description
- The award winning PM2000B table saw sets a new standard for innovation with an array of patented features and massive body design. The cast iron tables are oversized, and the newly designed arbor lock lever is accessible from above the table top to eliminate the need for dual arbor wrenches. The quick-release riving knife design helps reduce the chance of kickback. The blade tilt scale features an integrated digital read out as well as adjustable angle indicators for repetitive bevel cuts. The newly designed integrated retractable hydraulic caster system mobilizes your table saw much higher than the previous model to assist when moving over thresholds. A wide stance, heavy-duty box trunnion and concave teeth on the trunnion gears promote easier raising and tilting of saw blade. Poly-V drive belt system results in quieter, more efficient power transfer from the motor to the arbor with virtually no vibration and less heat build-up. Improved built-in dust collection port with convenient access to the inside of the saw cabinet for simple clean-up. The saw has a proprietary safety switch with magnetic interlock and the stop button can be knee activated.
features
- One-piece cast iron box trunion provides the strongest stability of any Powermatic table saw
- Integrated digital read out for precise bevel cuts
- Integrated hydraulic castor system for ease of movement around the shop
- Arbor lock for quick and easy blade changes
- Precision-ground, high luster cast iron tabletops with front and rear edge bevel
- Quick release riving knife lever for hassle free riving knife changes
- Adjustable angle indicators on the blade bevel scale for repeatable bevel cuts
- Matching beveled edge between table and extension wings
- Integrated dust collection
| Weight | 692.5 LB |
| EAN or UPC | 731325712254 |

