Wilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.
features
Drop-forged, regular-duty with extra deep-throat
Coated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.145
Powder-coated paint resists scratches and corrosion while providing a tough, durable finish
Spindles are precision cut alloy steel, single lead, acme threaded for continuous smooth operation
black-oxide coated for corrosion resistance
V grooved anvil allows secure holding of all materials including rounds, squares and flats.
Weight
1.85 LB
EAN or UPC
19907143017
We're here for you
with Service Centers across the country - We have your back