- 4800R, Reversible Vise 8” Jaw with Swivel Base
description
- The Wilton Reversible Bench Vise is all about versatility. This vise features jaws that open an incredible distance, ranging from 10-3/4” to 14-1/2” depending on model. It also includes two anvils, a 360° swivel base and dual lock-downs to ensure maximum stability. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, so this is a vise that’s built to last.
features
- Jaw opening expands to an incredible 14-1/2" when reversed
- When in normal position, the jaw opening is 9-1/4"
- Replaceable hardened steel jaws with a serrated pattern ensure grip and a long life
- Dual lock-downs and a 360° swivel base
- Built-in pipe jaws handle a range of pipe sizes
- Two large anvil work surfaces for forming and shaping materials
| Weight | 78.54 LB |
| EAN or UPC | 731325749632 |

