WILTON MECHANICS HIGH-VISIBILITY SAFETY VISES - SWIVEL BASE - 1560, High-Visibility Safety 6” Vise with Swivel Base
description
Wilton High-Vis Vises conform to OSHA standards for physical hazards regulation #1910.144. Each vise have a heavy-duty casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service.
features
Safety color conforms to OSHA standard for physical hazards
Regulation #1910.144
Replaceable serrated top jaws and pipe jaws
360° swivel base and double lockdowns
Fully enclosed spindle and nut
Large anvil work surface
Powder coat paint resists scratches and provides a tough durable finish
Heavy-duty 30,000 PSI iron casting built for rugged use and extended life
Weight
63.65 LB
EAN or UPC
19907631880
We're here for you
with Service Centers across the country - We have your back