- 3/8 in Drive Size
- 5 Pieces
description
- The Empire 361 small magnetic protractor has a magnetic base with durable Polycast construction.
features
- Wright Tool's hex bit is designed for easy replacement of a broken bit
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Size Range [Max] | 10 mm |
| Socket Type | Hand |
| Finish | Chrome |
| Size Range [Min] | 4 mm |
| Length Type | Long |
| Inch/Metric | Metric |
| No. of Pieces | 5 |
| Weight | 0.91 LB |
| EAN or UPC | 76799003614 |

