Skip to content Skip to navigation menu
Wright Tool875-1124

875-1124

Combination Wrenches
Item #102155958
  • Combination Wrenches
  • 3/4
  • Opening
  • 12 Point
  • 10 3/64
  • Overall Length
+ Show More + Show Less
Wright Tool875-1124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • Combination Wrenches
  • 3/4
  • Opening
  • 12 Point
  • 10 3/64
Manufacturer Name Wright Tool
Open End Thickness 23/64 in
Overall Length 10.0469 in
Wrench Type Combination
Open End Width 1 35/64 in
Finish Satin
Inch/Metric Inch
No. of Points 12
Box End Thickness 15/32 in
Weight 0.43 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison