- Combination Wrenches
- 2 1/16
- Opening
- 12 Point
- 28 1/4
| Inch/Metric | Inch |
| Overall Length | 28.25 in |
| No. of Points | 12 |
| Manufacturer Name | Wright Tool |
| Box End Thickness | 1 7/32 in |
| Wrench Type | Combination |
| Finish | Satin |
| Open End Width | 4 1/4 in |
| Open End Thickness | 59/64 in |
| Weight | 8.0 LB |
-
Made in USA


