- 6 Point Socket
- 3/8" Drive
- 11/16" Socket Size
- 1 5/64" Long
- Chrome Plated Finish
| No. of Points | 6 |
| Overall Length | 1.07813 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome Plated |
| Locking Type | Ball |
| Material | Alloy Steel |
| Opening Size | 11/16 in |
| Drive Type | Square |
| Socket Size | 11/16 in |
| Inch/Metric | Inch |
| Weight | 0.78 LB |
-
Made in USA


