- 6 Point Socket
- 3/8" Drive
- 3/4" Socket Size
- 1 11/64" Long
- Chrome Plated Finish
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.17188 in |
| Locking Type | Ball |
| Socket Size | 3/4 in |
| Finish | Chrome Plated |
| Material | Alloy Steel |
| Opening Size | 3/4 in |
| Drive Type | Square |
| Inch/Metric | Inch |
| Weight | 0.14 LB |
-
Made in USA


