- Deep Socket
- 9/16" Socket Size
- 2 1/2" Overall Length
- 6 Point
- 11/32" Depth
| Inch/Metric | Inch |
| Socket Type | Deep |
| Socket Size | 9/16 in |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Manufacturer Name | Wright Tool |
| Socket Diameter | 49/64 in |
| Overall Length | 2.5 in |
| Depth | 0.34375 in |
| Finish | Black Industrial |
| Weight | 0.19 LB |
-
Made in USA


