- 6 Point Socket
- 3/8" Drive
- 1/2" Socket Size
- 2 7/32" Long
- Chrome Plated Finish
| Material | Alloy Steel |
| Drive Type | Square |
| Opening Size | 1/2 in |
| Socket Size | 1/2 in |
| No. of Points | 6 |
| Finish | Chrome Plated |
| Locking Type | Ball |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Overall Length | 2.21875 in |
| Weight | 0.16 LB |
-
Made in USA


