- 6 Point Socket
- 3/8" Drive
- 13/16" Socket Size
- 2 5/8" Long
- Chrome Plated Finish
| No. of Points | 6 |
| Material | Alloy Steel |
| Opening Size | 13/16 in |
| Overall Length | 2.625 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome Plated |
| Inch/Metric | Inch |
| Drive Type | Square |
| Socket Size | 13/16 in |
| Locking Type | Ball |
| Weight | 1.86 LB |
-
Made in USA


