- 6 Point Socket
- 3/8" Drive
- 5/16" Socket Size
- 2 1/4" Long
- Black Finish
| Socket Size | 5/16 in |
| No. of Points | 6 |
| Locking Type | Ball |
| Drive Type | Square |
| Inch/Metric | Inch |
| Overall Length | 2.25 in |
| Material | Alloy Steel |
| Socket Drive Size | 3/8 in |
| Finish | Black |
| Opening Size | 5/16 in |
| Weight | 1.14 LB |
-
Made in USA


