- 8 Point Socket
- 1/2" Drive
- 3/4" Socket Size
- 3 1/4" Long
- Black Finish
| Socket Size | 3/4 in |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Finish | Black |
| Material | Alloy Steel |
| Opening Size | 3/4 in |
| Drive Type | Square |
| Overall Length | 3.25 in |
| No. of Points | 8 |
| Locking Type | Pin |
| Weight | 1.92 LB |
-
Made in USA


