Skip to content Skip to navigation menu
Wright Tool875-4834

875-4834

1/2" Drive Standard Impact Sockets
Item #101457747
  • 6 Point Socket
  • 1/2" Drive
  • 1 1/16" Socket Size
  • 1 3/4" Long
  • Black Finish
Wright Tool875-4834
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • 6 Point Socket
  • 1/2" Drive
  • 1 1/16" Socket Size
  • 1 3/4" Long
  • Black Finish
Overall Length 1.75 in
Inch/Metric Inch
Finish Black
Opening Size 1 1/16 in
Material Alloy Steel
No. of Points 6
Locking Type Pin
Socket Drive Size 1/2 in
Drive Type Square
Socket Size 1 1/16 in
Weight 0.37 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison