- 12 Point Socket
- 1/2" Drive
- 7/16" Socket Size
- 1 15/32" Long
- Black Finish
| No. of Points | 12 |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Opening Size | 7/16 in |
| Drive Type | Square |
| Socket Size | 7/16 in |
| Finish | Black |
| Locking Type | Ball |
| Overall Length | 1.46875 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.0 LB |
-
Made in USA


