- 6 Point Socket
- 1/2" Drive
- 32 mm Socket Size
- 88.900 mm Long
- Black Finish
| Overall Length | 88.9 mm |
| Finish | Black |
| Material | Alloy Steel |
| Drive Type | Square |
| Locking Type | Ball |
| Socket Drive Size | 1/2 in |
| Opening Size | 32 mm |
| Socket Size | 32 mm |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Weight | 0.83 LB |
-
Made in USA


