- 12 Point Socket
- 3/8" Drive
- 60 mm Socket Size
- 82.550 mm Long
- Chrome Plated Finish
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Overall Length | 82.55 mm |
| Finish | Chrome Plated |
| Opening Size | 60 mm |
| Inch/Metric | Metric |
| Drive Type | Square |
| Locking Type | Ball |
| Socket Size | 60 mm |
| Material | Alloy Steel |
| Weight | 14.04 LB |
-
Made in USA


