- 12 Point Socket
- 3/4" Drive
- 2 1/16" Socket Size
- 3 1/32" Long
- Chrome Plated Finish
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Socket Size | 2 1/16 in |
| Material | Alloy Steel |
| Overall Length | 3.03125 in |
| Locking Type | Ball |
| No. of Points | 12 |
| Drive Type | Square |
| Finish | Chrome Plated |
| Opening Size | 2 1/16 in |
| Weight | 0.01 LB |
-
Made in USA


