- 6 Point Socket
- 3/4" Drive
- 1 1/8" Socket Size
- 2 1/8" Long
- Black Finish
| Material | Alloy Steel |
| Socket Drive Size | 3/4 in |
| Socket Size | 1 1/8 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Overall Length | 2.125 in |
| Drive Type | Square |
| Finish | Black |
| Opening Size | 1 1/8 in |
| Locking Type | Pin |
| Weight | 0.92 LB |
-
Made in USA


