| Overall Length | 2.25 in |
| Inch/Metric | Inch |
| Opening Size | 13/16 in |
| Socket Drive Size | 3/4 in |
| Material | Alloy Steel |
| Socket Size | 13/16 in |
| Drive Type | Square |
| Locking Type | Pin |
| Finish | Black |
| Weight | 0.65 LB |
-
Made in USA
| Overall Length | 2.25 in |
| Inch/Metric | Inch |
| Opening Size | 13/16 in |
| Socket Drive Size | 3/4 in |
| Material | Alloy Steel |
| Socket Size | 13/16 in |
| Drive Type | Square |
| Locking Type | Pin |
| Finish | Black |
| Weight | 0.65 LB |
Made in USA