- 6 Point Socket
- 1" Drive
- 3 1/4" Socket Size
- 4 1/16" Long
- Black Finish
| Locking Type | Pin |
| Drive Type | Square |
| Finish | Black |
| Opening Size | 3 1/4 in |
| Socket Drive Size | 1 in |
| Overall Length | 4.0625 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Size | 3 1/4 in |
| Material | Alloy Steel |
| Weight | 7.25 LB |
-
Made in USA


