- 6 Point Socket
- 1" Drive
- 100 mm Socket Size
- 165.100 mm Long
- Black Finish
| Locking Type | Pin |
| Overall Length | 165.1 mm |
| Material | Alloy Steel |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Opening Size | 100 mm |
| Socket Size | 100 mm |
| Drive Type | Square |
| Socket Drive Size | 1 in |
| Finish | Black |
| Weight | 0.0 LB |
-
Made in USA


