| Finish | Black |
| Socket Drive Size | 1 in |
| Material | Alloy Steel |
| Locking Type | Pin |
| Overall Length | 4 in |
| Socket Size | 1 1/2 in |
| Inch/Metric | Inch |
| Opening Size | 1 1/2 in |
| Drive Type | Square |
| Weight | 3.13 LB |
-
Made in USA
| Finish | Black |
| Socket Drive Size | 1 in |
| Material | Alloy Steel |
| Locking Type | Pin |
| Overall Length | 4 in |
| Socket Size | 1 1/2 in |
| Inch/Metric | Inch |
| Opening Size | 1 1/2 in |
| Drive Type | Square |
| Weight | 3.13 LB |
Made in USA