- Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Black
| Overall Length | 8 in |
| Capacity, in [Max] | 1.125 in |
| Finish | Black |
| Head Angle | 15° Open Side |
| Handle Type | Flat |
| Weight | 0.51 LB |
-
Made in USA
| Overall Length | 8 in |
| Capacity, in [Max] | 1.125 in |
| Finish | Black |
| Head Angle | 15° Open Side |
| Handle Type | Flat |
| Weight | 0.51 LB |
Made in USA