- Adjustable Wrench
- 24" Overall Length
- 2 17/32" Capacity
- Black
| Finish | Black |
| Overall Length | 24 in |
| Handle Type | Flat |
| Head Angle | 15° Open Side |
| Capacity, in [Max] | 2.53125 in |
| Weight | 8.5 LB |
-
Made in USA
| Finish | Black |
| Overall Length | 24 in |
| Handle Type | Flat |
| Head Angle | 15° Open Side |
| Capacity, in [Max] | 2.53125 in |
| Weight | 8.5 LB |
Made in USA