- Adjustable Wrench
- 18" Overall Length
- 2 9/64" Capacity
- Cobalt Plated
| Overall Length | 18 in |
| Handle Type | Flat |
| Capacity, in [Max] | 2.14063 in |
| Head Angle | 15° Open Side |
| Finish | Cobalt Plated |
| Weight | 5.61 LB |
-
Made in USA
| Overall Length | 18 in |
| Handle Type | Flat |
| Capacity, in [Max] | 2.14063 in |
| Head Angle | 15° Open Side |
| Finish | Cobalt Plated |
| Weight | 5.61 LB |
Made in USA